For detailed information, other images and documents, please select individual articles from the following table.
FLB-24-55-RGB LED light strip
For placement in notch, with homogeneous surface light and RGB colour change
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Easy mounting in a 6 mm wide and 12 mm deep milled groove
- Homogeneous surface light, no visible light points
- Light strip can be cut shorter in 50 mm increments
- With connection line at both ends (200 mm and 2,000 mm), meaning that after the strip has been cut shorter, the offcut can also be used
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!