For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Highly efficient LED light strip with high luminous efficacy using 9.8 W of power per metre
- Light colour can be adjusted using EASYLUX controls
- Strip can be cut in 35.7 mm increments
- With a 2,000 mm connection cable that is soldered on both ends, 50 m roll without connection cable
- Usable up to a strip length of 7.3 m
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!