Welcome to Würth Netherlands For trade customers only
FLB-24-50 LED light strip
FLB-24-50 LED light strip - 1
FLB-24-50 LED light strip - 2

For detailed information, other images and documents, please select individual articles from the following table.

FLB-24-50 LED light strip

Stick-on

See product details

Available in 1 version
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
  • Highly efficient LED light strip with high luminous efficacy using 9.8 W of power per metre

  • The separately available control cable can be used to switch between the extra-warm white (2,700 K) and neutral white (4,000 K) light colours

  • With a 2,000 mm connection line that is soldered on both ends, 50 m roll without connection line

  • Usable up to a strip length of 7.3 m

Dimensions subject to change. Subject to technical changes!