The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Highly efficient LED light strip with high luminous efficacy using just 4.3 W of power per metre
- Available in the light colours extra-warm white (2,700 K), warm white (3,000 K) and neutral white (4,000 K)
- With a 2,000 mm connection line that is soldered on both ends, 50 m roll without connection line
- Usable up to a strip length of 11 m
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!