Welcome to Würth Netherlands For trade customers only
FLB-24-24 LED light strip
FLB-24-24 LED light strip - 1
FLB-24-24 LED light strip - 2

For detailed information, other images and documents, please select individual articles from the following table.

FLB-24-24 LED light strip

for sticking on

See product details

Available in 3 versions
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
  • Highly efficient LED light strip with high luminous efficacy using just 2.8 W of power per metre

  • Available in the light colours extra-warm white (2,700 K), warm white (3,000 K) and neutral white (4,000 K)

  • With a 2,000 mm connection line that is soldered on both ends, 50 m roll without connection line

  • Usable up to a strip length of 17 m

Dimensions subject to change. Subject to technical changes!