The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
LED work lamp POWERTUBE 360° For 30 mm/DIN 14640 DIN spigot
Can be used as a floor, tripod or hanging lamp with integrated tripod mount
Register now and access more than 125,000 products


Variants
Register now and access more than 125,000 products
- Soft, pleasant and low-shadow light for effortless work
- LED panel with highly efficient SMD LEDs (130 lm/W)
- Low wind load
- Impact- and break-proof housing (IK 08)
- High-quality polyurethane BQ-F cable in red signal colour
- No need to change the bulb
- Low power consumption
- Quick one-person assembly
- Quick setup and dismantling without any cooling time thanks to passive cooling
- Five rubberised feet for secure footing
- Made in Germany
Approved for demanding conditions.


For indoor and outdoor use as well as for construction and assembly work, sport and leisure events, rescue work, etc.
Installation:
- Premium tripod, art. no.09811011: Tripod connection, art no.0981180725 required (not POWERTUBE L)
- Elevator tripod, art. no.09811021: Tripod adapter, art no.0981180811 required
- Tripod, stainless steel, air-cushioned, art. no.09811031: no accessories required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!