Welcome to Würth Netherlands For trade customers only
LED T8 TUBES WITH G13 SOCKET
LED T8 TUBES WITH G13 SOCKET - 1
LED T8 TUBES WITH G13 SOCKET - 2

For detailed information, other images and documents, please select individual articles from the following table.

LED T8 TUBES WITH G13 SOCKET

For lamps with magnetic ballast unit. Immediate 100% brightness after switching on with no warm-up phase

See product details

Available in 3 versions
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
Energy-saving


Very bright lamp with very low power consumption



Long service life


No more frequent lamp changes



Insensitive to frequent switching on and off


Service life is not reduced, unlike energy-saving bulbs



No UV radiation in the light cone


Therefore no bleaching of illuminated objects, no attraction of insects



Specification


  • Power factor: ≥0.9

  • Lumen maintenance factor (LLMF): 70

  • Switching cycles: ≥12500

  • SDCM ≤6

  • Full light straight away
Notice

T8 LED tubes do not work with electronic ballast units.