Welcome to Würth Netherlands For trade customers only
LED flex strip FLB-24-9 RGB
LED flex strip FLB-24-9 RGB - 1
LED flex strip FLB-24-9 RGB - 2
LED flex strip FLB-24-9 RGB - 3

For detailed information, other images and documents, please select individual articles from the following table.

LED flex strip FLB-24-9 RGB

Plastic, stick-on RGB LED light strip

See product details

Available in 1 version
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
  • Universal stick-on RGB LED light strip, equipped with 300 LEDs (14.4 W/m)

  • Silicone-coated with IP67 degree of protection, meaning that the strip can also be used outdoors

  • With 300 mm connection line on both sides with open cable ends
Notice

Connection should only be performed by qualified technical personnel.

Dimensions subject to change. Subject to technical changes!