Fully PUR-coated LED unit
Protects the contact area from the ingress of moisture in the event of damage to the lens.
Flexible lamp arm made from heat-resistant rubber material
White side marked with "White" inscription on lens.
The lens unit LED also fits the contour lights 081242 20, 081242 30 and 081242 40.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!