Welcome to Würth Netherlands For trade customers only
MULTI knee pads
MULTI knee pads - 1
MULTI knee pads - 2
MULTI knee pads - 3
MULTI knee pads - 4
MULTI knee pads - 5

For detailed information, other images and documents, please select individual articles from the following table.

MULTI knee pads

For universal use for all kneeling tasks

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version
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
Certified in accordance with DIN EN 14404



Abrasion-resistant PU surface, extremely non-slip



Very comfortable


  • The pad adapts to the shape of the knee within a short period of time

  • Low weight (approx. 250 g/pair), lightweight and safe


No one-sided strain or cutting into the back of the knee


Thanks to chloroprene straps with universally adjustable, high-quality hook-and-loop fasteners



Maximum cushioning despite low material thickness thanks to a 12 mm thick sandwich design



High-quality material


  • 3 mm thick, waterproof chloroprene stores heat and protects joints and muscles from the cold

  • A hard-wearing LYCRA® coating prevents heavy sweating and is quick-drying. The pads can be worn directly on the skin

  • All seams are sewn with elastic thread and are thus extremely resilient yet flexible

LYCRA® is a registered trademark of Invista, Wilmington.