Welcome to Würth Netherlands For trade customers only
KNS 9-150-E fillet weld grinder
KNS 9-150-E fillet weld grinder - 1
KNS 9-150-E fillet weld grinder - 2
KNS 9-150-E fillet weld grinder - 3

For detailed information, other images and documents, please select individual articles from the following table.

KNS 9-150-E fillet weld grinder

Extremely flat fillet weld grinder with constant speeds under load. Ideal for use in hard-to-reach places, such as weld seams in metal construction, fillet welds on railings and in container construction.

See product details

Available in 1 version
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
High degree of flexibility


Replaceable stainless steel flange allows the use of 150 mm discs as well as 125 mm segmented grinding discs.



6-stage speed control


Allows the user to adjust the speed to the respective application.



Protective hood adjustable without tools


Protective hood adjustable without tools saves time.



Dual reduction gear


Ensures high-torque and effective work.



Soft start and restart protection


Provides increased protection to the user.



Long service life


Patented dust protection, low-maintenance belt drive and robust planetary gearbox increase the service life of the machine.