Welcome to Würth Netherlands For trade customers only
Cable bracket W-KBB 935 plus Suitable for all Würth DIGA® CS devices
Cable bracket W-KBB 935 plus Suitable for all Würth DIGA<SUP>®</SUP> CS devices - 1
Cable bracket W-KBB 935 plus Suitable for all Würth DIGA<SUP>®</SUP> CS devices - 2
Cable bracket W-KBB 935 plus Suitable for all Würth DIGA<SUP>®</SUP> CS devices - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cable bracket W-KBB 935 plus Suitable for all Würth DIGA® CS devices

Cable bracket in single or double design

See product details

Available in 2 versions
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
  • Fast, economical and neat mounting

  • Easy installation of cables in walls, ceilings, suspended ceilings and covered shafts

  • Quick and easy to re-lay due to automatic locking mechanism

  • Very little space required due to the extremely flat design

  • Temperature resistance: -30 to +80 °C

  • Halogen- and silicone-free
Notice

For processing with DIGA nails:


  • NG CS-2/3-HFB, art. no. 0864 950 227 - 0864 950 238

  • NG CSM-1 HFB, art. no. 0864 940 227 - 0864 940 238

  • NG CS-2/3 HFBX, art. no. 0864 953 327 - 0864 953 338

  • Length of the nail to be used is dependent on the firmness of the surface

With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703