Welcome to Würth Netherlands For trade customers only
COLDMELT® anchor screw mount

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

COLDMELT® anchor screw mount

Screw connection point for cup connectors and for securing fittings. Applied using the COLDMELT® KSG-E cold-melt device

See product details

Available in 2 versions
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
Quick application


  • The anchor can be inserted in just a few seconds.

  • No more waiting for adhesive to harden — the connection can be subjected to loads after just a few seconds.


Allows high extraction values in lightweight panels



Flexible applications


Wide range of anchors for different panel thicknesses



Cost-effective


No additional costs for adhesive

Notice

Please consult the design data to ensure correct application.



COLDMELT® technology


The application of mechanical vibrations in the ultrasound range (20,500 Hz) sets the COLDMELT® anchors in motion. This causes them to melt at the contact points with the wood thanks to the resulting frictional heat, and bind with the porous structure of the wooden material.

Würth COLDMELT® technology is based on the rights-protected WoodWelding® technology, licensed by WW WoodWelding GmbH, Switzerland.