Welcome to Würth Netherlands For trade customers only
Power starter 12/24 V Li-Ion XPA

For detailed information, other images and documents, please select individual articles from the following table.

Power starter 12/24 V Li-Ion XPA

Heavy-duty, small and lightweight power starter for both 12 V and 24 V!

See product details

Available in 1 version
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
  • Lithium-ion batteries with a capacity of 80,000 mAh deliver a start current of 3000 A to 12 V, and 2000 A to 24 V. That is enough current to be able to start most vehicles.

  • Large LED work light with 3 modes – High, Low and SOS.

  • 4 USB-outputs 5V 2.1 A, Max 18 W.

  • 1 USB Type-C output, Max 60 W (enough to charge laptops).

  • 1 DC output 12 V 4 A.

  • LED display shows battery status, output current and active voltage detection.

  • Protected against reversed polarity, short circuit and temperature.

  • Can be charged with USB Type-C or with included charging cable.