Welcome to Würth Netherlands For trade customers only
Rafter hanger stainless steel A2 One-piece, with long lug
Rafter hanger stainless steel A2 One-piece, with long lug - 1
Rafter hanger stainless steel A2 One-piece, with long lug - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rafter hanger stainless steel A2 One-piece, with long lug

For attaching crossbars to a joist

See product details

Available in 4 versions
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
Easy to position


The joist hanger (GBS-LL) rests with its lug on the joist while the back of the hanger is attached to the joist. A crossbeam is then inserted into the hanger (and is attached at the sides).



Standard dimensions


Available for the standard head dimensions of planed and unplaned joist wood.

NoticeOnly use the fastenings in the back plate, side flanges and top lug. If the joist hanger is attached without the correct fastenings and only the top lug is attached, it will not be able to absorb any forces.