Welcome to Würth Netherlands For trade customers only
Joist hanger 2.0 mm 2 pieces
Joist hanger 2.0 mm 2 pieces - 1
Joist hanger 2.0 mm 2 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Joist hanger 2.0 mm 2 pieces

Flexible joist hanger for intermediate size beams and/or for renovation work with varying wood widths. Wood/wood, wood/concrete or wood/steel connection options for special structures and renovation work. Ideal for subsequent reinforcement of existing structures with tapered cross-sections

See product details

Available in 2 versions
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
  • Variable width adjustment for flexibility

  • Wings angled outwards.

  • Sheet metal hot-dip zinc-plated on both sides (S250GD +Z275), approx. 20 µm thickness 2.0 mm in line with EN 10326:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European technical approval ETA-09/0021

Notice

The diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole. The respective basic conditions of the applicable anchor approval must be observed.

European technical approval ETA-09/0021