Welcome to Würth Netherlands For trade customers only
Joist hanger Double
Joist hanger  Double - 1
Joist hanger  Double - 2

For detailed information, other images and documents, please select individual articles from the following table.

Joist hanger Double

Which is hung over a secondary beam or trimmer beam and then attached at both sides to the back of each beam shoe so that a crossbeam can be connected on each side

See product details

Available in 40 versions
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
Standard dimensions


The supplied product will correspond to the specified distance between the beam shoes (thickness of the secondary beam) and is available for the common head dimensions of planed or unplaned beam wood.

NoticeOnly use the fastenings in the back plate, side flanges and top lug. If the joist hanger is attached without the correct fastenings and only the top lug is attached, it will not be able to absorb any forces.