Welcome to Würth Netherlands For trade customers only
Joist hanger with long lug sendzimir zinc-plated
Joist hanger with long lug sendzimir zinc-plated - 1
Joist hanger with long lug sendzimir zinc-plated - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Joist hanger with long lug sendzimir zinc-plated

For attaching crossbars to a joist

See product details

Available in 42 versions
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
Easy to position


The joist hanger (GBS-LL) rests with its lug on the joist while the back of the hanger is attached to the joist. A crossbeam is then inserted into the hanger (and is attached at the sides).



Standard dimensions


Available for the standard head dimensions of planed and unplaned joist wood.

NoticeOnly use the fastenings in the back plate, side flanges and top lug. If the joist hanger is attached without the correct fastenings and only the top lug is attached, it will not be able to absorb any forces.