The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Jigsaw blade, construction, three stars For sandwich material
High-performance saw blade for high cutting performance and long service life. Especially suitable for cutting e.g. sandwich material
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Fine tooth pitch of 2 mm and length of 107 mm or 155 mm for materials with thicknesses up to 6 mm or 120 mm
- For use with jigsaws compatible with T shank blades
Further technical information can be found on the product packaging.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!