For detailed information, other images and documents, please select individual articles from the following table.
Jigsaw blade, construction, two stars for wood with nails and non-ferrous base metal
High-quality jigsaw blade for higher demands. Particularly suitable for fast and fine cuts
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Ideal for fast and fine cuts
- The fine tooth pitch of 2.5 mm is suitable for cutting wood materials and non-ferrous base metals, as well as thick sheet metal and aluminium
- For use with jigsaws compatible with T shank holder
Further technical information can be found on the product packaging.
Particularly suitable for:
- Compact and hard wood/soft and light wood, material thickness 3-30 mm
- Wood with nails, material thicknesses 3-30 mm
- Non-ferrous base metal, material thickness 3-12 mm
Suitable for:
- Thick sheet metal, material thickness 3-6 mm
- Aluminium, material thickness 3-12 mm
- PVC, material thickness 3-30 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!