For detailed information, other images and documents, please select individual articles from the following table.
JIC straight bulk connector, female thread
37° cone seal fitting
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Joint Industry Council (JIC) fitting in accordance with SAE J514.
Conically shaped metal surfaces are pressed together to form a seal.
The cone angle is either 37° or 47°, depending on the measuring method.
- Universal
- Secure
- UNF thread
To differentiate between a JIC fitting and the more common BSP fitting, you can compare the sealing cones: In JIC nut fittings with a female thread, the sealing cone faces inwards and in BSP nut fittings with a female thread, the cone faces outwards.
The cone on the external threated JIC fitting faces outwards, whereas the equivalent on the BSP fitting faces inwards
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!