For detailed information, other images and documents, please select individual articles from the following table.
JIC straight bulk connector, male thread
37° cone seal fitting
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Joint Industry Council (JIC) fitting in accordance with SAE J514.
Conically shaped metal surfaces are pressed together to form a seal.
Male JIC fittings are also used as pipe connectors. A cone is used to expand the pipe to suit the size of the fitting.
The cone angle is either 37° or 47°, depending on the measuring method.
- Universal
- Secure
- UNF thread
To differentiate between a JIC fitting and the more common BSP fitting, you can compare the sealing cones: In JIC nut fittings with a female thread, the sealing cone faces inwards and in BSP nut fittings with a female thread, the cone faces outwards.
In JIC fittings with a male thread, the sealing cone faces outwards and in the corresponding BSP fittings, the cone faces inwards.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!