Welcome to Würth Netherlands For trade customers only
Intumescent strip, self-adhesive

For detailed information, other images and documents, please select individual articles from the following table.

Intumescent strip, self-adhesive

Material swells when exposed to fire, meeting the requirements of German regulations for pipe systems (LAR) for pipe ducts

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version
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
  • Can be used regardless of the pipe diameter, as it is rolled goods

  • Easy to process

  • Also suitable for installation in areas where space is limited

  • Acoustic decoupling effect

  • Material swells when exposed to fire, meeting the requirements of German regulations for pipe systems (LAR) for pipe ducts
Notice

Cut intumescent strips to match the circumference of the pipe. Attach self-adhesive strips in a single layer around the pipe. Should the wall or ceiling be thicker than 15 cm, a second strip must be laid around pipe so that the strip covers the pipe over the entire ceiling or wall thickness. The carcass opening can now be filled with concrete or cement mortar.


The distances between individual lines can be found in the current LAR.

  • DIBt National technical approval ETA-18/1019

  • Technical report on sound protection measurement