For detailed information, other images and documents, please select individual articles from the following table.
Intumescent strip 7 KS
For fire rated pipe penetration seals in flexible partition walls, massive walls and massive floors.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The strip is intended for wall and ceiling ducts of flammable and non-flammable pipes with insulation made of synthetic rubber and aluminium composite piping.
- Fire resistance class up to EI 120 U/U combination partition
- Fire resistance class up to EI 240 U/U single pipe duct
- Foams in the event of fire
- Easy to install
- Does not drip in the event of fire
- Very little space requirement
- Easy to secure
Must not be additionally painted!
For processing in single pipe ducts as an intumescent pipe sleeve. For use indoors and outdoors.
The strip can be easily cut with a knife or a pair of scissors. The side of the strip with the thicker coating must be wound around the outer wall of the pipe! The strip is wound around the non-flammable/flammable pipe or insulation in the appropriate number of layers, fixed with tape and aligned flush with the surface of the structure. For details, refer to the installation instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!