For detailed information, other images and documents, please select individual articles from the following table.
W-VP-IT/S internal thread anchor
For W-VPZ bonded anchor capsule system and WIT injection systems in concrete
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Internal thread anchor with gimlet point (including setting tool, enabling rotation-impact insertion with the capsule system).
The internal thread anchor is covered by the following approvals:
- W-VPZ bonded anchor glass capsule, Option 1: ETA-21/0168
- CONCRETE-MULTI WIT-UH 300 injection system, Option 1: ETA-17/0127
- PURE EPOXY WIT-PE 1000 injection system, Option 1: ETA-19/0543
Create the drill hole
Make the drill hole with the Würth hollow drill bit. Hole cleaning can be dispensed with
Clean the drill hole: 2x blow-out/2x brush-out/2x blow-out
Place the capsule in the bore hole
Setting female-thread anchor by turning/striking with setting tool
Remove extruded mortar
Install fixture and apply torque Tinst
Filling ring gap with WIT-SHB filling washer
The internal thread anchor is covered by the following approvals:
- W-VPZ bonded anchor glass capsule, Option 1: ETA-21/0168
- CONCRETE-MULTI WIT-UH 300 injection system, Option 1: ETA-17/0127
- PURE EPOXY WIT-PE 1000 injection system, Option 1: ETA-19/0543
Please observe the technical data sheet!
The internal thread anchor can be used for the following capsule system and injection system:
- W-VPZ bonded anchor glass capsule, Option 1 - cracked and uncracked concrete
- CONCRETE MULTI WIT-UH 300 injection system, Option 1 - cracked and uncracked concrete
- PURE EPOXY WIT-PE 1000 injection system, Option 1 - cracked and uncracked concrete
W-VP-IT/S (zinc-plated steel) can be used in dry indoor conditions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!