Ideal for the tight spaces faced when installing and removing screw springs on the rear axle of the following vehicles:
BMW 1 series: E87 (models from 2004): 116i 118i 118d 120i 120d 130i; 3 Series: E90 (models from 2004): 320i 320d 325i 330i sedan E91 (models from 2005): 320 325 330 Touring
Pendulum-type hexagon head for even distribution of force with integrated torsion guard
Clamping plate inner guide prevents the springs from slipping out
The spindle can be operated on both sides
EP (European Patent) applied for
Utility model
Contents: 6 pieces
- 1 x internal spring wrench
- 2 x clamping plates
- 1 each of pipe double socket wrench size 10; size 24
- 1 x reversible ratchet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!