Welcome to Würth Netherlands For trade customers only
SCHIMOS 80-HN interior sliding door fitting set for ceiling mounting for wooden doors
SCHIMOS 80-HN interior sliding door fitting set for ceiling mounting for wooden doors - 1
SCHIMOS 80-HN interior sliding door fitting set for ceiling mounting for wooden doors - 2
SCHIMOS 80-HN interior sliding door fitting set for ceiling mounting for wooden doors - 3
SCHIMOS 80-HN interior sliding door fitting set for ceiling mounting for wooden doors - 4

For detailed information, other images and documents, please select individual articles from the following table.

SCHIMOS 80-HN interior sliding door fitting set for ceiling mounting for wooden doors

See product details

Available in 1 version
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
  • Load capacity: 80 kg

  • Door thickness: 26–40 mm

  • Door width: 625–2000 mm

  • Door height: max. 3000 mm

  • Height adjustment ± 5 mm on carriage

  • Low installation height — no upper panel required

  • Available with damping function on one or both sides

Specified dimensions not binding. Subject to technical changes.