Welcome to Würth Netherlands For trade customers only
SCHIMOS 80-GS interior sliding door fitting set for ceiling and wall mounting for glass doors
SCHIMOS 80-GS interior sliding door fitting set for ceiling and wall mounting for glass doors - 1
SCHIMOS 80-GS interior sliding door fitting set for ceiling and wall mounting for glass doors - 2
SCHIMOS 80-GS interior sliding door fitting set for ceiling and wall mounting for glass doors - 3
SCHIMOS 80-GS interior sliding door fitting set for ceiling and wall mounting for glass doors - 4
SCHIMOS 80-GS interior sliding door fitting set for ceiling and wall mounting for glass doors - 5

For detailed information, other images and documents, please select individual articles from the following table.

SCHIMOS 80-GS interior sliding door fitting set for ceiling and wall mounting for glass doors

See product details

Available in 1 version
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
  • Load capacity: 80 kg

  • Door thickness: 8-10 mm

  • Door width: 710-2,000 mm

  • Door height: max. 3,000 mm

  • ± 5 mm height adjustment on the carriage

  • Available with damping function on one or both sides

Specified dimensions not binding. Subject to technical changes.