For detailed information, other images and documents, please select individual articles from the following table.
SCHIMOS 40-H interior sliding door fitting set for ceiling and wall mounting for wooden doors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Load capacity: 40 kg
- Door thickness: 26–40 mm
- Door width: min. 450 mm
- Door height: max. 3000 mm
- ±5 mm height adjustment on the carriage
- Available with damping function on one or both sides
Specified dimensions not binding. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!