Welcome to Würth Netherlands For trade customers only
SCHIMOS 120-HS interior sliding door fitting set for ceiling mounting for wooden doors
SCHIMOS 120-HS interior sliding door fitting set for ceiling mounting for wooden doors - 1
SCHIMOS 120-HS interior sliding door fitting set for ceiling mounting for wooden doors - 2
SCHIMOS 120-HS interior sliding door fitting set for ceiling mounting for wooden doors - 3
SCHIMOS 120-HS interior sliding door fitting set for ceiling mounting for wooden doors - 4

For detailed information, other images and documents, please select individual articles from the following table.

SCHIMOS 120-HS interior sliding door fitting set for ceiling mounting for wooden doors

See product details

Available in 1 version
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
  • Load capacity: 120 kg

  • Door thickness: 40-50 mm

  • Door width: 625-2,000 mm

  • Door height: max. 3,000 mm

  • ± 5 mm height adjustment on the carriage

Specified dimensions not binding. Subject to technical changes.