Welcome to Würth Netherlands For trade customers only
REDOSLIDE Z100-HND/Z100-HNW interior sliding door fitting for wall mounting on wooden doors
REDOSLIDE Z100-HND/Z100-HNW interior sliding door fitting for wall mounting on wooden doors - 1
REDOSLIDE Z100-HND/Z100-HNW interior sliding door fitting for wall mounting on wooden doors - 2
REDOSLIDE Z100-HND/Z100-HNW interior sliding door fitting for wall mounting on wooden doors - 3
REDOSLIDE Z100-HND/Z100-HNW interior sliding door fitting for wall mounting on wooden doors - 4
REDOSLIDE Z100-HND/Z100-HNW interior sliding door fitting for wall mounting on wooden doors - 5
REDOSLIDE Z100-HND/Z100-HNW interior sliding door fitting for wall mounting on wooden doors - 6
REDOSLIDE Z100-HND/Z100-HNW interior sliding door fitting for wall mounting on wooden doors - 7
REDOSLIDE Z100-HND/Z100-HNW interior sliding door fitting for wall mounting on wooden doors - 8
REDOSLIDE Z100-HND/Z100-HNW interior sliding door fitting for wall mounting on wooden doors - 9

For detailed information, other images and documents, please select individual articles from the following table.

REDOSLIDE Z100-HND/Z100-HNW interior sliding door fitting for wall mounting on wooden doors

See product details

Available in 1 version
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
  • Available with damping function on one or both sides

  • Low installation height of just 31 mm

  • Due to the low installation height, no upper panel is required
Notice

Guide rails not included in the sliding door fitting set. Please order separately.

Specified dimensions not binding. Subject to technical changes!