For detailed information, other images and documents, please select individual articles from the following table.
Insulation screw W-IS
For attaching wood-wool panels and multilayer panels in concrete
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- With white screw head (RAL 9003) and wood-wool structure, galvanised steel
- Drive: TX 30
- Push-through installation
- Immediate load-bearing capacity
- Low drill hole depth (h0 = 25 mm)
- Low drill hole diameter (d0 = 6 mm)
- Minimal anchorage depth
- Quick, easy installation by screwing in the insulation screw
- Virtually no expansion effect
- Easy to fully remove
- Quick, easy installation with a cordless screwdriver or tangential impact screwdriver
- Integral trim cap made of flame-retardant plastic
Fire resistance (anchoring base: concrete C20/25): F90 = 0.015 kN, exposure to fire according to DIN 4102-02:1977-09 (uniform temperature curve)
The anchor can be used to fasten insulation materials to internal ceilings where the total weight of the thermal insulation and covering does not exceed 15 kg/m2.
Create the drill hole
Clean the drill hole
Screw in the insulating screw
Insulating plate attached
Fire resistance (anchoring base: concrete C20/25): F90 = 0.015 kN, exposure to fire according to DIN 4102-02:1977-09 (uniform temperature curve)
- For attaching all types of insulation panel to concrete ceilings and walls (C20/25)
- For attaching wood-wool panels and multilayer panels to concrete ceilings and walls
- Suitable for attaching ceiling insulation panels, acoustic panels, wood-wool panels and multilayer panels to concrete ceilings and walls (e.g. garage ceilings, cellar ceilings)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!