For detailed information, other images and documents, please select individual articles from the following table.
Insulation saw
High-quality insulation saw with 2-component cork handle and special teeth for the precise sawing of insulation materials.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Easy to use
Two-component cork handle
45° and 90° marking angles integrated in handle
Fast and easy line and angle marking
Delivery incl. tooth protection
For insulations, hard foam, polystyrene, plastered profiles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!