Welcome to Würth Netherlands For trade customers only
Insulation holder W-DH

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Insulation holder W-DH

For fastening insulation tarpaulins or plastic sheets to wooden frames using a suitable wood screw (e.g. A® 4)

See product details

Available in 1 version
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
  • High-quality polypropylene (PP)

  • Thermally stable from -40 °C to +100 °C

  • Quick and easy installation

  • Insulation washer can be used with nail anchors

  • Insulation washer can be fastened to wood using chipboard screws
Drill hole
Insert peg completely through disk into the drill hole
Knock in expansion nail until flush
Finished
Insert screw through disk
Screw in screw until flush
Finished