Welcome to Würth Netherlands For trade customers only
Insulation anchor W-ID
Insulation anchor W-ID - 1
Insulation anchor W-ID - 2
Insulation anchor W-ID - 3

For detailed information, other images and documents, please select individual articles from the following table.

Insulation anchor W-ID

For fastening light loads in pressure-resistant insulating materials (e.g. façade with ETICS)

See product details

Available in 1 version
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
  • Avoids the need for complicated, spaced installation for lightweight fittings

  • Fast, cost-effective attachment

  • No thermal bridges created

  • Resistant to rotting, weathering and ageing (high-quality PE)

  • For use with a cordless screwdriver; can also be installed manually

  • Suitable for cotter-pin installation

  • Attachment via positive locking

  • With W-ID 95, the screw diameter can be reduced to 4–5 with a size 8 nylon anchor

  • For mounting, we recommend the ASSY-D plug screw
Application area
Position anchor and install with included setting tool
Screw in anchor without pre-drilling
Secure component