Welcome to Würth Netherlands For trade customers only
Insulation anchor SHARK® ISO
Insulation anchor SHARK<SUP>®</SUP> ISO - 1
Insulation anchor SHARK<SUP>®</SUP> ISO - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Insulation anchor SHARK® ISO

For fastening lightweight attachment parts in compression-resistant ETICS insulating material panels. Ideal for sustainable wood fibre insulation materials

See product details

Available in 2 versions
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
  • Works in all common compression-resistant insulating materials

  • Screws in perfectly without pre-drilling the insulation material

  • Avoids the need for complicated, stand-off installation for lightweight fastening

  • For thin plaster layers < 4 mm, no pre-drilling is required

  • Quick and inexpensive mounting without the formation of thermal bridges

  • Resistant to rotting, weathering and ageing (high quality PP)

  • For processing with cordless drill driver

  • Suitable for pre-positioned installation

  • Attachment via mechanical interlock

  • For installation, we recommend ASSY-D screws

  • Applicable temperature range: -20°C to +100°C
Application area
Signs on insulated façades

Position anchor and install with included setting tool

Screw in anchor without pre-drilling

Secure part

Pre-drill the plaster until the insulation layer

Position anchor and install with included setting tool

Screw the anchors into the pre-drilled hole

Fill the hole in the plaster layer with silicone sealant

Secure part