The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Insulation anchor SHARK® ISO
For fastening lightweight fixtures in pressure-resistant ETICS insulating panels - ideally suited for sustainable wood fibre insulation materials
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Works in all common compression-resistant insulating materials
 - Screws in perfectly without pre-drilling the insulation material
 - Avoids the need for complicated, stand-off installation for lightweight fastening
 - For thin plaster layers < 4 mm, no pre-drilling is required
 - Quick and inexpensive mounting without the formation of thermal bridges
 - Resistant to rotting, weathering and ageing (high quality PP)
 - For processing with cordless drill driver
 - Suitable for pre-positioned installation
 - Attachment via mechanical interlock
 - For installation, we recommend ASSY-D screws
 - Applicable temperature range: -20°C to +100°C
 
Signs on insulated façades
Position anchor and install with included setting tool
Screw in anchor without pre-drilling
Secure component
Pre-drill the plaster until the insulation layer
Position anchor and install with included setting tool
Screw the anchors into the pre-drilled hole
Fill the hole in the plaster layer with silicone sealant
Secure component
- For attaching components in conjunction with wood, chipboard and metric bolts (e.g. ASSY-D)
 - In outdoor or damp room applications in conjunction with a stainless steel screw (e.g. Wüpofast A2)
 - For fixing house signs, lighting, alarm systems etc. in cold/air-conditioning construction, insulation construction, prefabricated house construction, façade construction, electrical installations, etc.
 - Application in compression-resistant insulating materials with or without plaster
 - Can be used in compression-resistant natural insulating materials made of wood fibres
 - To prevent water from entering, seal with silicone
 
For applications on insulated façades with max. 4 mm plaster layer: Without pre-drilling, screw in directly using a cordless drill driver and the enclosed setting tool. Then, with a suitable screw (recommended: Assy-D), fix the attachment.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!