For detailed information, other images and documents, please select individual articles from the following table.
Casting anchor For UNI impact wall tie 4 mm diameter
Leakproof insulation anchor for impact cavity wall tie, 4mm diameter, to secure insulation during prefab concrete pouring
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Casting mounting
The casting anchors are installed during the production of prefab concrete elements.
Saves time
Installation at the construction site is no longer needed.
Thermal decoupling
The plastic casing of the universal flex plug prevents direct contact between the cavity wall tie and the inner wall leaf and therefore also prevents a thermal bridge from forming.
To prevent personal injury
The cavity wall tie can be inserted into the universal flex plug at a later stage during the masonry work. This means that there are no protruding parts on the outside of the structure that can cause personal injury during the construction project.
- Correct length of casting anchor = insulation thickness + depth of casting in inner cavity wall (40-60 mm).
- Correct length of UNI impact cavity wall tie 4 mm diameter = length of casting anchor + air cavity + depth of insertion in outer leaf (45-75 mm).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!