For detailed information, other images and documents, please select individual articles from the following table.
Insulated spade tongue terminal
Includes conical interior reinforcement sleeve, for easier insertion of the cable and a doubly reinforced connection.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Insulation: PVC
- Material: copper
- Galvanised layer
- Rated voltage max. 600 V
- "Easy Entry" insertion
- Easy, fast and safe insertion of the conductor
- RoHS compliant
The fitter must check the inserted cable (by trying to pull it out if necessary).
For fine and very fine core copper conductor.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!