For detailed information, other images and documents, please select individual articles from the following table.
Insulated spade tongue terminal, flanged
PVC-insulated, easy entry, copper sleeve, RoHS compliant
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- "Easy Entry" insertion
- Easy, fast and safe insertion of the conductor
- Max. voltage: 600 V
- Surface: electro-tin plated
- Insulation: PVC
The fitter must check the inserted cable (by trying to pull it out if necessary).
For fine and very fine core copper conductor.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!