Welcome to Würth Netherlands For trade customers only
Drill hole marker DUO
Drill hole marker DUO - 1
Drill hole marker DUO - 2
Drill hole marker DUO - 3
Drill hole marker DUO - 4
Drill hole marker DUO - 5
Drill hole marker DUO - 6
Drill hole marker DUO - 7
Drill hole marker DUO - 8

For detailed information, other images and documents, please select individual articles from the following table.

Drill hole marker DUO

A drill hole marker and an ink marker in one pen

See product details

Available in 1 version
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
  • Line thickness of drill hole marker: 2 mm

  • Line thickness of ink marker: 1.5 to 3.0 mm

  • For marking where access is restricted

  • Waterproof and abrasion-resistant
Application area