Welcome to Würth Netherlands For trade customers only
Injector extractor Ford EcoBlue 2.0 l
Injector extractor Ford EcoBlue 2.0 l - 1
Injector extractor Ford EcoBlue 2.0 l - 2
Injector extractor Ford EcoBlue 2.0 l - 3
Injector extractor Ford EcoBlue 2.0 l - 4
Injector extractor Ford EcoBlue 2.0 l - 5

For detailed information, other images and documents, please select individual articles from the following table.

Injector extractor Ford EcoBlue 2.0 l

Provides a reliable solution for the efficient removal of injectors

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Time-saving and efficient


  • Tool for gentle removal of seized injection nozzles

  • An economical alternative to tools that require partial disassembly and/or destruction of the injector


Clever operation to your advantage


  • Half shells grip the outside without slipping, as well as the lower edge of the injector head, so that the injector can be pulled out with force

  • The injector is extracted in one piece and can be reused in most cases

  • For use as with OEM 303-1706


Scope of delivery


  • 1x stabiliser, dia. 20, W 160 mm x D 50 mm x H 25 mm

  • 2x split bearing rings for injector, 2 pieces

  • 1x split bearing ring mount, M18

  • 1x feed rod M18, L = 160 mm

  • 1x pressure nut M18

  • 1x thrust bearing

  • 2x support feet 150 mm, U-washer/nut

  • 2x supporting rings
Notice

For extreme cases in which the injector top part is torn out of the nozzle body during the extraction process, please use the tool art. no. 1952004905.