Welcome to Würth Netherlands For trade customers only
Injectors disassembly set, mechanical 37 pieces
Injectors disassembly set, mechanical 37 pieces - 1
Injectors disassembly set, mechanical 37 pieces - 2
Injectors disassembly set, mechanical 37 pieces - 3
Injectors disassembly set, mechanical 37 pieces - 4
Injectors disassembly set, mechanical 37 pieces - 5
Injectors disassembly set, mechanical 37 pieces - 6
Injectors disassembly set, mechanical 37 pieces - 7
Injectors disassembly set, mechanical 37 pieces - 8
Injectors disassembly set, mechanical 37 pieces - 9
Injectors disassembly set, mechanical 37 pieces - 10
Injectors disassembly set, mechanical 37 pieces - 11
Injectors disassembly set, mechanical 37 pieces - 12
Injectors disassembly set, mechanical 37 pieces - 13
Injectors disassembly set, mechanical 37 pieces - 14
Injectors disassembly set, mechanical 37 pieces - 15
Injectors disassembly set, mechanical 37 pieces - 16
Injectors disassembly set, mechanical 37 pieces - 17
Injectors disassembly set, mechanical 37 pieces - 18
Injectors disassembly set, mechanical 37 pieces - 19
Injectors disassembly set, mechanical 37 pieces - 20
Injectors disassembly set, mechanical 37 pieces - 21

For detailed information, other images and documents, please select individual articles from the following table.

Injectors disassembly set, mechanical 37 pieces

Universal injector removal system for particularly jammed injectors

See product details

Available in 1 version
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
  • Disassembling particularly heavily coked or rusted injectors

  • The height of the support feet can be adjusted, so the bridge can be positioned exactly at a 90° angle to the injector, even when the support points are at different heights on the cylinder head

  • Ideal for engines with 2 injectors that must be pulled simultaneously, since they are attached with only one double adjustable clamp, as in vehicles by Mercedes, Opel/Vauxhall, Fiat, etc.

  • The injection nozzles can be partially dismantled using the 2 socket wrenches included in the set in order to attach the corresponding puller adapters from the set directly in the injector

  • The required tensile force is applied mechanically using a spindle/pressure bearing and nut


Scope of delivery


  • 1 x bridge, short, 360 mm

  • 2 x crossbar

  • 2 x feed shaft M18x1.5, length 220 mm

  • 2 x connection adapter M18x1.5/M18x1.5

  • 1 x pressure bearing

  • 1 x pressure nut

  • 3 x support foot/bridge connection element

  • 4 x support foot, top

  • 4 x support foot, midsection

  • 4 x support foot, base

  • 2 x crossbar/bridge connection element

  • 2 x adapter M17x1/M27x1, Bosch

  • 2 x adapter M14x1/M25x1, Siemens

  • 2 x adapter M27x1, Siemens

  • 1 x adapter M14x1.5, Piezo

  • 1 x Allen key socket SW10 with bore, Bosch

  • 1 x 4-PIN socket, Siemens

  • 1 x thread compound