For detailed information, other images and documents, please select individual articles from the following table.
Injector cleaning and cutting tool set 27 pieces
For the professional cleaning and reworking of the injector shaft before inserting the new injector.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Effectively removes contaminants such as carbonisation and rust
- Optimal guiding of milling heads with the adjustable cutting tool base device
- Clean wear pattern without chatter marks thanks to cemented carbide cutter with high number of blades
- Machining of all contact surfaces such as nozzle bore, sealing seat and injector shaft
Scope of delivery
- 1 x cutting tool base device with spring, cone and clamping ring
- 1 x self-centring cone dia. 17.8–20.6 mm
- 1 x self-centring cone dia. 15.0–17.0 mm
- 1 x injector sealing seat cutter dia. 15/17 mm, 180°
- 1 x injector sealing seat cutter dia. 17/21 mm, 120°
- 1 x injector sealing seat cutter dia. 17 mm, 180°
- 1 x cutting tool cleaning brush
- 1 x grease for milling heads
- 4 x shaft cleaning brush brass dia. 18/19/21/24 mm
- 4 x shaft cleaning brush nylon dia. 18/19/21/24 mm
- 1 x sealing seat cleaning brush brass, dia. 16 mm
- 1 x sealing seat cleaning brush nylon, dia. 16 mm
- 4 x locking sleeve for nozzle bore
- 1 x locking sleeves, insert rods
- 1 x special bit holder, flexible with mount 1/4 inch
- 2 x hole brush brass, 300x100x7 mm
- 1 x cotton wool cleaning rod set, 10 pieces
- 1 x Würth injector EX
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!