For detailed information, other images and documents, please select individual articles from the following table.
Unit transport castor with rotating holder and locking brake
Polyurethane tyres, plastic rim
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Friction bearing hub
- Strength: 80±4 Shore A
- Wheels made from injection-moulded TPU 80A polyurethane
- Excellent sliding properties and elasticity, low roll resistance
- Good noise and vibration-damping properties
- Good resistance to wear and tear, high service life
- Electrolytically galvanised sheet steel housing
- Double ball collar with grease lubrication
- Dust protection ring
- Application temperature: -10°C to +70°C
Specified dimensions not binding. Subject to technical changes!
Suitable for environments influenced by the weather, alcohols and glycols, weak organic and mineral acids and water. For use in workshops, in the chemicals industry, in equipment construction, the textile industry and for all types of technical devices.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!