Welcome to Würth Netherlands For trade customers only
Heavy-duty 3-in-1 industrial castor
Heavy-duty 3-in-1 industrial castor - 1
Heavy-duty 3-in-1 industrial castor - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heavy-duty 3-in-1 industrial castor

Robust and flexible swivel/fixed castor for heavy loads with side brake

See product details

Available in 1 version
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
  • Can be used either as a swivel castor with unlimited mobility or, with the directional locking device, as a fixed castor that holds to a straight path

  • The side brake ensures a secure hold as required

  • Quiet and gentle castors without scratches or streaks, even on sensitive floors thanks to the soft polyurethane tread

  • Injection nozzles for lubricants on the ball-case assembly and castor bearings make the castor particularly maintenance-friendly

  • Housing, side brake and directional locking lock made of zinc plated steel

  • Wheel body made of solid, heavy-duty cast iron