For detailed information, other images and documents, please select individual articles from the following table.
Impact anchor W-SD WSS 2/L
Sound-dampening quick assembly system for mounting M8 threaded rods, for concrete
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
A stop drill bit must be used (approval applies to use with a stop drill bit)
Anchors and stop drill bits form a perfectly co-ordinated system. The system avoids installation errors and ensures attachment as specified in the approval.
- WSS: Pre-mounted unit (plug, insulating part and hanger) ensures quick, easy installation
- Sound dampening directly in the ceiling itself ensures long-lasting, correct technical implementation of DIN 4109
- Immediate load-bearing capacity - no waiting
- Minimal hanging height
Dimensions in accordance with the European Technical Approval Guidelines (ETAG) for "Metal plugs for use in concrete", appendix C, measurement process C
Fire resistance period (base material: concrete C20/25 up to and including C50/60): R30, R60, R90, R120: Technical report TR 020 "Evaluation of anchorages in concrete with respect to fire resistance period" (included in ETA-07/0138)
Drill the hole
Knock in anchor with setting tool until flush
Mount component
Dimensions in accordance with the European Technical Approval Guidelines (ETAG) for "Metal plugs for use in concrete", appendix C, measurement process C
Fire resistance period (base material: concrete C20/25 up to and including C50/60): R30, R60, R90, R120: Technical report TR 020 "Evaluation of anchorages in concrete with respect to fire resistance period" (included in ETA-07/0138)
Quick assembly system for mounting M8 threaded rods
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!