For detailed information, other images and documents, please select individual articles from the following table.
Sheet metal shears
The cutting edge geometry and favourable leverage facilitate the high cutting performance of 1.8 mm on sheet metals and 1.2 mm on V2A as well as excellent smooth-cutting properties
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Leverage reduces the amount of force expended
- Fine serrations on blades prevents sheet metal slippage
- PVC-coated handles with slip guard improve working safety
- Self-opening thanks to integrated spring
- Locking mechanism
- Ergonomically designed handle shape
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!