Welcome to Würth Netherlands For trade customers only
Screw, flattened half round head, with collar and hexagon socket assortment 1000 pieces in system case 4.4.1. ISO 7380-2
Screw, flattened half round head, with collar and hexagon socket assortment 1000 pieces in system case 4.4.1. ISO 7380-2 - 1
Screw, flattened half round head, with collar and hexagon socket assortment 1000 pieces in system case 4.4.1. ISO 7380-2 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screw, flattened half round head, with collar and hexagon socket assortment 1000 pieces in system case 4.4.1. ISO 7380-2

Steel, strength class 10.9, zinc-plated, blue passivated (A2K)

See product details

Available in 1 version
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
Screws with flattened half round head with hexagon socket


  • M4 x 8-20 mm

  • M5 x 10-25 mm

  • M6 x 10-25 mm

  • M8 x 16-30 mm