Welcome to Würth Netherlands For trade customers only
Flat washer with large external diameter ISO 7093-1, steel 200 HV, zinc-nickel plated black (ZNBH)
Flat washer with large external diameter ISO 7093-1, steel 200 HV, zinc-nickel plated black (ZNBH) - 1
Flat washer with large external diameter ISO 7093-1, steel 200 HV, zinc-nickel plated black (ZNBH) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washer with large external diameter ISO 7093-1, steel 200 HV, zinc-nickel plated black (ZNBH)

Washers with a zinc plated chromium (VI)-free zinc-nickel plated black coating (ZNBH) are suitable for applications with a high risk of corrosion

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

They are the perfect visual and functional addition to the range of screws and nuts with a zinc-nickel black (ZNBHL) surface.



Corrosion resistance:


  • Washers for ≥ M2 - 360 h*

  • Washers for ≥ M4 - 480 h*

  • Washers for ≥ M10 - 720 h*


  • *No base metal corrosion in unthreaded areas in salt spray tests in accordance with DIN EN ISO 9227 NSS


Overview of advantages:


  • Resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Thermal capacity up to 120 °C

  • Even coating distribution

  • Functional and decorative